Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 18050
Zoro # G402153417
product price: $58.75
/ea
Not eligible for select promotions
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Mounting Style Threaded
- Universal Fit No
- Number of Wires 4
- Wrench Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 18050
- Zoro # G402153417
- UPC # 28851180504
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Female |
Mounting Style | Threaded |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Skegguard 27171 Ss Force Honda Mercury Mariner (27171)
- DIGITAL DELIGHTS 1500A Peak Booster Pack (DI3506029)
- FAIRCHILD INDUSTRIES D4103 - 1987-1995 Jeep Wrangler Hood To Fender Grommet (D4103)
- STROMBERG CARLSON Stromberg Carlson JSS-85 Adjustable Stabil-Step - 8-1/2" to 16" (JSS-85)
- BOSCH Oxygen Sensor, 15418 (15418)
- BOSCH Engine Crankshaft Position Sensor, 0261210170 (0261210170)
- BOSCH OXYGEN SENSOR (15128)
- BOSCH Manifold Absolute Pressure Sensor 2013-2015 Jaguar XF 2.0L, 0261230308 (0261230308)
- BOSCH OXYGEN SENSOR (13767)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- HOLSTEIN Abs Wheel Speed Sensor, 2Abs0347 (2ABS0347)
- Bosch Engine Sensors