Shop All Engine Sensors
Bosch
Oxygen Sensor, 17020
Mfr # 17020
Zoro # G5265387
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Universal Fit No
- Connector Type Male Spade
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 17020
- Zoro # G5265387
- UPC # 884109807353
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Connector Type | Male Spade |
Number of Wires | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Oil Drain Repair Plug M12x1.75 Oversize, 1 per Card (ODP-65201C)
- EXTREME MAX Extreme Max 3006.2535 BoatTector Double Braid Nylon Anchor Line w Thimble-5/8" x 250' w/ Blue Tracer (3006.2535)
- RKI LOCK CYLINDER FOR SLAM LATCHES (LOCK B&S BX)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- BOSCH Oxygen Sensor, 15739 (15739)
- BOSCH Oxygen Sensor, 13258 (13258)
- BOSCH OXYGEN SENSOR (15741)
- BOSCH Oxygen Sensor, 15369 (15369)
- BOSCH Oxygen Sensor, 15479 (15479)
- BOSCH Oxygen Sensor, 13475 (13475)
- NGK EH0106 Engine Crankshaft Position Sensor (EH0106)
- Bosch Engine Sensors