Shop All Engine Sensors
Bosch
Oxygen Sensor, 16737
Mfr # 16737
Zoro # G6764911
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Universal Fit No
- Length 18.11 in
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16737
- Zoro # G6764911
- UPC # 77212034932
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 18.11 in |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Male |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- FLOTOOL Funnel Set 3 Pc (05068)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- MAHLE Engine Intake Manifold Gasket Set, MS12435 (MS12435)
- BOSCH Oxygen Sensor, 18064 (18064)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- BOSCH Oxygen Sensor, 15152 (15152)
- BOSCH Manifold Absolute Pressure Sensor, 0261230101 (0261230101)
- BOSCH Oxygen Sensor, 12046 (12046)
- BOSCH Oxygen Sensor, 13475 (13475)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10008 (OS-K10008)
- Bosch Engine Sensors