Shop All Engine Sensors
Bosch
Oxygen Sensor, 16508
Mfr # 16508
Zoro # G5273461
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Universal Fit No
- Thread Dia. 18.00 mm
- Connector Type Female Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16508
- Zoro # G5273461
- UPC # 98660622800
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Connector Type | Female Spade |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy-Duty Bolt and Nut Kit for 3 or 5 Position Heavy-Duty Channel (B9021)
- VESTIL Mechanical Screw Jack, 10000 lb. (MSJ-5)
- ELECTRONIC SPECIALTIES Spoon Probe Backprobers (616)
- XANTREX TRUE<i>Charge</i>2 10A Battery Charger - 24V (804-2410)
- BOSCH Oxygen Sensor, 16175 (16175)
- BOSCH Oxygen Sensor, 13820 (13820)
- BOSCH Oxygen Sensor, 16417 (16417)
- BOSCH TEMPERATURE SENSOR (280130085)
- BOSCH Air / Fuel Ratio Sensor, 17323 (17323)
- BOSCH Oxygen Sensor, 13138 (13138)
- WALKER PRODUCTS Oxygen Sensor, 350-34439 (350-34439)
- Bosch Engine Sensors