Shop All Engine Sensors
Bosch
Oxygen Sensor, 16506
Mfr # 16506
Zoro # G5276508
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Female Spade
- Sensor Type Heated
- Thread Dia. 18.00 mm
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16506
- Zoro # G5276508
- UPC # 886931010475
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Female Spade |
Sensor Type | Heated |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lathe Sl25 replacement light bulb lamp (SL25 LATHE)
- TRUCK-LITE 35 Series, LED, Yellow Rectangular, 2 Diode, Marker Clearance Light, P2, 2 Screw, Fit 'N Forget M/C (35200Y3)
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- SHARK INDUSTRIES Wheel Weight Scraper Tool (22986)
- BOSCH Manifold Absolute Pressure Sensor, 0261230289 (0261230289)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- BOSCH Engine Camshaft Position Sensor, 0232103097 (0232103097)
- BOSCH Oxygen Sensor, 13104 (13104)
- BOSCH Oxygen Sensor, 16413 (16413)
- BOSCH Oxygen Sensor, 13275 (13275)
- STANDARD IGNITION Standard Sg753 Oxygen Sensor (SG753)
- Bosch Engine Sensors