Shop All Engine Sensors
Bosch
Oxygen Sensor, 16175
Mfr # 16175
Zoro # G6761585
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. 18 mm
- Length 32.28 in
- Universal Fit No
- Sensor Type Heated
- Features Narrow-band heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 16175
- Zoro # G6761585
- UPC # 28851161756
- Country of Origin Georgia
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 32.28 in |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Sensor Type | Heated |
Features | Narrow-band heated |
Connector Type | Male Spade |
Mounting Style | Threaded |
Material | Metal |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S8, 10IN DRIVING/COMBO LED LIGHT BAR (701003)
- MONROE Quick-Strut Complete Strut Assembly, 272322 (272322)
- PRONTO 1985-86 Ford Air Filter, Pa57 (PA57)
- SPEC-D TUNING 04-10 Scion Tc LED Tail Lights-Black (LT-TC04JMLED-V2-TM)
- BOSCH Oxygen Sensor, 13035 (13035)
- BOSCH Oxygen Sensor, 16508 (16508)
- BOSCH Oxygen Sensor, 15561 (15561)
- BOSCH Oxygen Sensor, 12050 (12050)
- BOSCH Oxygen Sensor, 15431 (15431)
- BOSCH Manifold Absolute Pressure Sensor, 0261230333 (0261230333)
- DENSO Oxygen Sensor, 234-4274 (234-4274)
- Bosch Engine Sensors