Shop All Engine Sensors
Bosch
Oxygen Sensor, 15967
Mfr # 15967
Zoro # G5273662
product price: $76.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Threaded
- Thread Dia. 18.00 mm
- Universal Fit No
- Connector Type Male Spade
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15967
- Zoro # G5273662
- UPC # 28851159678
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Universal Fit | No |
Connector Type | Male Spade |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEY Diamondstep Universal Bumper (20000)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- LISLE Camshaft Lock Tool for Honda (LIS37950)
- BOSCH OXYGEN SENSOR (13577)
- BOSCH Engine Coolant Temperature Sensor 2003-2004 Cadillac CTS, 0281002170 (0281002170)
- BOSCH OXYGEN SENSOR (18031)
- BOSCH Oxygen Sensor, 16938 (16938)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- BOSCH Manifold Absolute Pressure Sensor, 0261230289 (0261230289)
- NUMATICS Flow Sensor, Female, 1 in, 24 V DC (8653AV006JA0010)
- Bosch Engine Sensors