Shop All Engine Sensors
Bosch
Oxygen Sensor, 15948
Mfr # 15948
Zoro # G5270031
product price: $71.89
/ea
Not eligible for select promotions
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Sensor Type Heated
- Connector Type Female Spade
- Thread Dia. 18.00 mm
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15948
- Zoro # G5270031
- UPC # 28851159487
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Sensor Type | Heated |
Connector Type | Female Spade |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5013 Lever Lift Stand (5001.5013)
- AGS Splice-Lok Clamp Locator Cage, 5/16" (AC6-05) (AC-6-05)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- POWERBUILT Compression Tester (647000)
- BOSCH OXYGEN SENSOR (18121)
- BOSCH WHEEL SPEED SENSOR (986594561)
- BOSCH Oxygen Sensor, 16175 (16175)
- BOSCH Engine Crankshaft Position Sensor, 0261210147 (0261210147)
- BOSCH Oxygen Sensor, 18124 (18124)
- BOSCH Oxygen Sensor, 15704 (15704)
- STANDARD IGNITION Transmission Oil Pressure Switch, Ps-510 (PS-510)
- Bosch Engine Sensors