Shop All Engine Sensors
Bosch
Oxygen Sensor, 15916
Mfr # 15916
Zoro # G5278757
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Connector Type Male
- Universal Fit No
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 15916
- Zoro # G5278757
- UPC # 28851159166
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Connector Type | Male |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V Mack, Volvo (3500104)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- BANDO Rib Ace, 400J10 (400J10)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- BOSCH OXYGEN SENSOR (18121)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH Oxygen Sensor, 13176 (13176)
- BOSCH OXYGEN SENSOR (18004)
- BOSCH Oxygen Sensor, 13410 (13410)
- BOSCH Oxygen Sensor, 13913 (13913)
- STANDARD IGNITION Air Charge Temp Sensor Connector, Hp4400 (HP4400)
- Bosch Engine Sensors