Shop All Engine Sensors
Bosch
Oxygen Sensor, 15914
Mfr # 15914
Zoro # G5278599
product price: $77.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Connector Type Female Spade
- Mounting Style Threaded
- Sensor Type Heated
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15914
- Zoro # G5278599
- UPC # 28851159142
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Connector Type | Female Spade |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- BOSCH Engine Camshaft Position Sensor, 0232103064 (0232103064)
- BOSCH Oxygen Sensor, 16861 (16861)
- BOSCH OXYGEN SENSOR (16008)
- BOSCH Oxygen Sensor, 15159 (15159)
- BOSCH Oxygen Sensor, 16175 (16175)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17137 (17137)
- BOSCH Oxygen Sensor, 13474 (13474)
- Bosch Engine Sensors