Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 15741
Zoro # G102153441
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Connector Type Male and Female
- Universal Fit Yes
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 15741
- Zoro # G102153441
- UPC # 77212038947
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male and Female |
Universal Fit | Yes |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Starter Relay, 12 Volt 7" x5" x3" (A-RE164448)
- GUEST On-Board Battery Charger 30A / 12V - 3 Bank - 120V Input (2731A)
- DORMAN Parking Brake Cable, C92672 (C92672)
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- BOSCH Oxygen Sensor, 15524 (15524)
- BOSCH TEMPERATURE SENSOR (280130085)
- BOSCH Oxygen Sensor, 13011 (13011)
- BOSCH Oxygen Sensor, 13371 (13371)
- BOSCH Oxygen Sensor, 16861 (16861)
- BOSCH Oxygen Sensor, 13819 (13819)
- DELPHI Oxygen Sensor, Es10936 (ES10936)
- Bosch Engine Sensors