Shop All Engine Sensors
Bosch
Oxygen Sensor, 15717
Mfr # 15717
Zoro # G6765532
product price: $41.39
/ea
Not eligible for select promotions
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Threaded
- Features Narrow-band heated
- Universal Fit No
- Connector Type Male Pin
- Length 15.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15717
- Zoro # G6765532
- UPC # 28851157179
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 15.43 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Features | Narrow-band heated |
Universal Fit | No |
Connector Type | Male Pin |
Sensor Type | Heated |
Material | Metal |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Lf Pkga, LF516 (LF516)
- ZWIPES Microfiber Cleaning Cloths 12-PK (735)
- RAYBESTOS Raybestos Brake Pad Set, Eht1211H (EHT1211H)
- BUYERS PRODUCTS Aluminum Folding Step (FS2797CH)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH Actual OE Oxygen Sensor - Upstream, 13231 (13231)
- BOSCH Oxygen Sensor, 18124 (18124)
- BOSCH Oxygen Sensor, 13847 (13847)
- BOSCH Oxygen Sensor, 15916 (15916)
- BOSCH PARKING AID SENSOR USS 5.0.0A NEUTRAL (263023432)
- DELPHI Oxygen Sensor, Es20197 (ES20197)
- Bosch Engine Sensors