Shop All Engine Sensors
Bosch
Oxygen Sensor, 15683
Mfr # 15683
Zoro # G5270689
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Universal Fit No
- Mounting Style Threaded
- Sensor Type Heated
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 15683
- Zoro # G5270689
- UPC # 28851156837
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Connector Type | Female Spade |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Spout and Cap, Grey (19742)
- X-TRA SEAL Tire Repair Patch, Dia 1/8 In., PK20 (13-670)
- COVERCRAFT INDUSTRIES FS BLACK PRONET (PN007)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- BOSCH Oxygen Sensor, 15369 (15369)
- BOSCH Oxygen Sensor, 13820 (13820)
- BOSCH TEMPERATURE SENSOR (280130085)
- BOSCH Oxygen Sensor, 16691 (16691)
- BOSCH OXYGEN SENSOR (18083)
- BOSCH Oxygen Sensor, 15524 (15524)
- DORMAN Air Suspension Ride Height Level Sensor, 927-010 (927-010)
- Bosch Engine Sensors