Shop All Engine Sensors
Bosch
Oxygen Sensor, 15600
Mfr # 15600
Zoro # G5271416
product price: $52.99
/ea
Not eligible for select promotions
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Threaded
- Connector Type Male Spade
- Sensor Type Heated
- Thread Dia. 18.00 mm
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15600
- Zoro # G5271416
- UPC # 28851156004
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male Spade |
Sensor Type | Heated |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 120Psb (120PSB)
- EMPI AXLES/BOOTS Valve Cover Vents Pr, 00-9164-0 (00-9164-0)
- RETRAX Manual Retractable, Key Lockable, Black Matte, Polycarbonate (T-60484)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7317)
- BOSCH Oxygen Sensor, 15717 (15717)
- BOSCH Oxygen Sensor, 12046 (12046)
- BOSCH OIL TEMP PRESSURE SWITCH O.E.M. BOSCH (261230402)
- BOSCH Oxygen Sensor, 15037 (15037)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH Oxygen Sensor, 13224 (13224)
- DORMAN ABS Wheel Speed Sensor - Front Right, 970-026 (970-026)
- Bosch Engine Sensors