Shop All Engine Sensors
Bosch
Oxygen Sensor, 15431
Mfr # 15431
Zoro # G5264361
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Spade
- Mounting Style Threaded
- Thread Dia. 18.00 mm
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15431
- Zoro # G5264361
- UPC # 28851154314
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Mounting Style | Threaded |
Sensor Type | Heated |
Universal Fit | No |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Top Post, 2/0-3/8", 10" (84-9467)
- PARKER Union, 1/2 In (62PTC-8)
- COVERCRAFT INDUSTRIES PRO RUNNER SERIES TAILGATE NET 18IN X 59.75IN (PN323)
- CAR DEALER DEPOT Red Jumbo Car Bow, Rubber feet, 30 in W, 41 in. L (531-RE)
- BOSCH 0280218419 Mass Air Flow Sensor(New) (0280218419)
- BOSCH Oxygen Sensor, 12050 (12050)
- BOSCH Oxygen Sensor, 13498 (13498)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- BOSCH Oxygen Sensor, 16826 (16826)
- STANDARD IGNITION Camshaft Sensor Cam Posit Sens, Pc604 (PC604)
- Bosch Engine Sensors