Shop All Engine Sensors
Bosch
Oxygen Sensor, 15418
Mfr # 15418
Zoro # G5270357
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Flange
- Universal Fit No
- Sensor Type Heated
- Connector Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15418
- Zoro # G5270357
- UPC # 28851154185
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Flange |
Universal Fit | No |
Sensor Type | Heated |
Connector Type | Male |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC SOC 334 34D LCKNT 6PT DP SATIN (OTC1926)
- ZEP Windshield Washer, 19 oz. Size, PK12 (1048254)
- FAIRCHILD INDUSTRIES Kf2010 - 1978-1979 Ford Bronco Belt Weatherstrip Kit (KF2010)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH Oxygen Sensor, 16459 (16459)
- BOSCH Oxygen Sensor, 13371 (13371)
- BOSCH OXYGEN SENSOR (13309)
- BOSCH Oxygen Sensor, 15704 (15704)
- BOSCH Mass Air Flow Sensor, 0280218063 (0280218063)
- DENSO Oxygen Sensor, 234-4168 (234-4168)
- Bosch Engine Sensors