Shop All Engine Sensors
Bosch
Oxygen Sensor, 15037
Mfr # 15037
Zoro # G5273881
product price: $95.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Mounting Style Threaded
- Thread Dia. 18.00 mm
- Connector Type Male Spade
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 15037
- Zoro # G5273881
- UPC # 884109727064
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Mounting Style | Threaded |
Connector Type | Male Spade |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Slim Line Courtesy Hi Intensity White Led (980500521)
- CDCO Hub Die Cast 1/2Bore 2-3/4Dia (2122)
- BLUE SEA SYSTEMS Blue Sea 1331 AC Insulating Cover f/1 Module (1331)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- BOSCH Oxygen Sensor, 18034 (18034)
- BOSCH OXYGEN SENSOR (17087)
- BOSCH OXYGEN SENSOR (15798)
- BOSCH WHEEL SPEED SENSOR (265007825)
- BOSCH OXYGEN SENSOR (13139)
- BOSCH Oxygen Sensor, 15600 (15600)
- HELLA PAGID Hella 355251721 Made in Europe Wear Sensor (355251721)
- Bosch Engine Sensors