Shop All Engine Sensors
Bosch
Oxygen Sensor, 13924
Mfr # 13924
Zoro # G5264179
product price: $90.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. 18.00 mm
- Mounting Style Threaded
- Connector Type Male and Female
- Sensor Type Heated
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13924
- Zoro # G5264179
- UPC # 96560612601
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Male and Female |
Sensor Type | Heated |
Universal Fit | No |
Number of Wires | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147C (W147C)
- MITYVAC Atf Refill Accessory, Ford Adapter, MVA (MITMVA7212)
- SHURFLO Self-Priming Dual Blade Macerator Pump - 24VDC, 13GPM (3200-011)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Single Drop-In Horn w/SS Grill - 12v High Pitch (10051)
- BOSCH Wideband Oxygen Sensor, 17107 (17107)
- BOSCH Manifold Absolute Pressure Sensor, 0261230234 (0261230234)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Oxygen Sensor 1998-2000 Honda Civic 1.6L, 13249 (13249)
- BOSCH Air / Fuel Ratio Sensor, 17272 (17272)
- BOSCH Oxygen Sensor, 13176 (13176)
- DENSO Oxygen Sensor, 234-4576 (234-4576)
- Bosch Engine Sensors