Shop All Engine Sensors
Bosch
Oxygen Sensor, 13819
Mfr # 13819
Zoro # G5271879
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Thread Dia. 18.00 mm
- Universal Fit No
- Connector Type Male Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 13819
- Zoro # G5271879
- UPC # 28851138192
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Connector Type | Male Pin |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon (SB-700-PM)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- MILTON INDUSTRIES Dual Head Chuck for Inflator Gage (500-4)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Oxygen Sensor, 15561 (15561)
- BOSCH OXYGEN SENSOR (17226)
- BOSCH Oxygen Sensor, 15149 (15149)
- BOSCH Engine Crankshaft Position Sensor, 0261210147 (0261210147)
- BOSCH Oxygen Sensor, 13517 (13517)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc44 (PC44)
- Bosch Engine Sensors