Shop All Engine Sensors
Bosch
Oxygen Sensor, 13721
Mfr # 13721
Zoro # G5265901
product price: $95.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. 18.00 mm
- Universal Fit No
- Connector Type Male Spade
- Mounting Style Threaded
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13721
- Zoro # G5265901
- UPC # 884109725626
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Connector Type | Male Spade |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- KOHLER Muffler Assy With Heat Shield (17 068 80-S)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- BOSCH Manifold Absolute Pressure Sensor, 0261230333 (0261230333)
- BOSCH Oxygen Sensor, 15152 (15152)
- BOSCH Oxygen Sensor, 13847 (13847)
- BOSCH Oxygen Sensor, 13032 (13032)
- BOSCH Oxygen Sensor, 15058 (15058)
- BOSCH Oxygen Sensor 2011-2014 Ford F-150 5.0L 6.2L, 18069 (18069)
- BOSCH Oxygen Sensor, 16826 (16826)
- Bosch Engine Sensors