Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 13577
Zoro # G602153316
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Dia. 18.00 mm
- Connector Type Male Spade
- Sensor Type Heated
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13577
- Zoro # G602153316
- UPC # 99360612701
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Sensor Type | Heated |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- UFLEX 24" Electromechanical Hatch Lift, Non-Locking (AV6012)
- BUYERS PRODUCTS 50 Amp Heavy Duty Momentary On/Off Rotary Switch (SW710)
- OPTRONICS 10-Led 6in. Flange Surface Mount Utility Light; Hard Wired (BUL78CB)
- BOSCH Oxygen Sensor 2011-2014 Ford F-150 5.0L 6.2L, 18069 (18069)
- BOSCH Actual OE Oxygen Sensor - Upstream, 17321 (17321)
- BOSCH Oxygen Sensor, 16861 (16861)
- BOSCH Oxygen Sensor, 13860 (13860)
- BOSCH Oxygen Sensor, 13819 (13819)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- WABCO Wheel Speed Sensor Kit - Hightemp/2056Mm (4410309052)
- Bosch Engine Sensors