Shop All Engine Sensors
Bosch
Oxygen Sensor, 13517
Mfr # 13517
Zoro # G5266857
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Universal Fit No
- Sensor Type Heated
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13517
- Zoro # G5266857
- UPC # 884109725169
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Universal Fit | No |
Sensor Type | Heated |
Connector Type | Male Spade |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B58 (B58)
- KEEN Mikuni TMX Carburetor Repair Kit (KE753411)
- WIX FILTERS Engine Oil Filter #Wix 57060 (57060)
- GATES Tri-Power Belts, AX58 (AX58)
- BOSCH Oxygen Sensor, 13498 (13498)
- BOSCH Manifold Absolute Pressure Sensor 2013-2015 Jaguar XF 2.0L, 0261230308 (0261230308)
- BOSCH OXYGEN SENSOR (17226)
- BOSCH OXYGEN SENSOR (18039)
- BOSCH OXYGEN SENSOR (18142)
- BOSCH Oxygen Sensor, 13924 (13924)
- HOLSTEIN Abs Sensor, 2Abs0489 (2ABS0489)
- Bosch Engine Sensors