Shop All Engine Sensors
Bosch
Oxygen Sensor, 13474
Mfr # 13474
Zoro # G6777329
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Spade
- Length 15.24 in
- Mounting Style Threaded
- Thread Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13474
- Zoro # G6777329
- UPC # 28851134743
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 15.24 in |
Thread Dia. | 18 mm |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Mounting Style | Threaded |
Material | Metal |
Universal Fit | No |
Sensor Type | Heated |
Features | Narrow-band heated |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- KEYSCO TOOLS Jack Set, Push-Pull, Gray (77003)
- A & I PRODUCTS Hydraulic Top Link Cylinder (Cat I Rod/Cat II Base) (3" Bore) 24" x3.5" x3.5" (A-TLH003)
- BALDWIN FILTERS Air Filter, 8-3/32 x 17-3/16 in. (PA4655)
- BOSCH Oxygen Sensor, 16691 (16691)
- BOSCH Oxygen Sensor, 15600 (15600)
- BOSCH Oxygen Sensor, 16508 (16508)
- BOSCH 0280218419 Mass Air Flow Sensor(New) (0280218419)
- BOSCH OXYGEN SENSOR (16008)
- BOSCH Oxygen Sensor, 13011 (13011)
- WAI GLOBAL MAP SENSOR, MAP1704 (MAP1704)
- Bosch Engine Sensors