Shop All Engine Sensors
Bosch
Oxygen Sensor, 13444
Mfr # 13444
Zoro # G6769461
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Material Metal
- Thread Dia. 18 mm
- Connector Type Female Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13444
- Zoro # G6769461
- UPC # 28851134446
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Length | 16.54 in |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Material | Metal |
Connector Type | Female Spade |
Sensor Type | Heated |
Features | Narrow-band heated |
Universal Fit | No |
Number of Wires | 4 |
Color / Finish | Steel |
Connector Gender | Female |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURRION Digital Wireless Observation Back Up System Camera Mounts To Doorway For Security Or On The Rear H (FOS07TASF)
- OREGON Industrial Type Tire, 480/400-8 (58-012)
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2B)
- ASSOCIATED EQUIPMENT Smart Charger, W/Power Supply, 12V, 20/25A (9425)
- BOSCH OXYGEN SENSOR (15621)
- BOSCH Oxygen Sensor, 15055 (15055)
- BOSCH Oxygen Sensor, 16737 (16737)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH Mass Air Flow Sensor, 0280218205 (0280218205)
- BOSCH WHEEL SPEED SENSOR (986594561)
- DENSO Air / Fuel Ratio Sensor, 234-9001 (234-9001)
- Bosch Engine Sensors