Shop All Engine Sensors
Bosch
Oxygen Sensor, 13410
Mfr # 13410
Zoro # G5268220
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type Male Spade
- Universal Fit No
- Mounting Style Threaded
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13410
- Zoro # G5268220
- UPC # 28851134101
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Universal Fit | No |
Mounting Style | Threaded |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- MASTER FENDER COVERS Htm-2 Navy 8" X 26" (MFC-2NS)
- AMMCO Btsfe Coated Steel 3Oz. Clip-On Wheel Weight (BTSFE300)
- BOSCH Oxygen Sensor, 13224 (13224)
- BOSCH Oxygen Sensor, 15152 (15152)
- BOSCH TEMPERATURE SENSOR (280130085)
- BOSCH Oxygen Sensor, 15465 (15465)
- BOSCH OXYGEN SENSOR (18031)
- BOSCH OXYGEN SENSOR (16008)
- DELPHI Oxygen Sensor, Es20372 (ES20372)
- Bosch Engine Sensors