Shop All Engine Sensors
Bosch
Oxygen Sensor, 13258
Mfr # 13258
Zoro # G5264407
product price: $50.29
/ea
Not eligible for select promotions
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Heated
- Universal Fit No
- Mounting Style Threaded
- Connector Type Female Spade
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13258
- Zoro # G5264407
- UPC # 28851132589
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Universal Fit | No |
Mounting Style | Threaded |
Connector Type | Female Spade |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- HOPKINS Contoured CarTire Brush (93027)
- DONALDSON Lube Filter, Spin-On Full Flow Donaldson Blue, DBL7405 (DBL7405)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- BOSCH Engine Crankshaft Position Sensor, 0261210170 (0261210170)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- BOSCH Oxygen Sensor, 13709 (13709)
- BOSCH Oxygen Sensor, 16417 (16417)
- BOSCH OXYGEN SENSOR (18083)
- BOSCH Oxygen Sensor, 15037 (15037)
- DENSO Oxygen Sensor, 234-4529 (234-4529)
- Bosch Engine Sensors