Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 13211
Zoro # G002153312
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Male Spade
- Sensor Type Heated
- Mounting Style Threaded
- Universal Fit No
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13211
- Zoro # G002153312
- UPC # 884000000000
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Sensor Type | Heated |
Mounting Style | Threaded |
Universal Fit | No |
Number of Wires | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Workshop Creeper Seat (Black) (24994)
- POWERHOUSE Siphon King; 36 x 72 in. (PO85966)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- BOSCH OXYGEN SENSOR (18031)
- BOSCH Gauge Bch Stl Lne 2 Mec Temp (SP0F000053)
- BOSCH Oxygen Sensor, 13117 (13117)
- BOSCH OXYGEN SENSOR (18029)
- BOSCH Oxygen Sensor, 13250 (13250)
- BOSCH Oxygen Sensor, 15914 (15914)
- DELPHI Oxygen Sensor, Es20224 (ES20224)
- Bosch Engine Sensors