Shop All Engine Sensors
Bosch
OXYGEN SENSOR
Mfr # 13139
Zoro # G502153430
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Threaded
- Connector Type Female Pin
- Universal Fit No
- Sensor Type Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 13139
- Zoro # G502153430
- UPC # 884000000000
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Threaded |
Connector Type | Female Pin |
Universal Fit | No |
Sensor Type | Heated |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Lunette Eye/Channel, 7-1/2" Chnnl Height (48631)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD)
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- OTC Seal Instaler (OTC303-770)
- BOSCH Manifold Absolute Pressure Sensor 2013-2015 Jaguar XF 2.0L, 0261230308 (0261230308)
- BOSCH Oxygen Sensor, 15717 (15717)
- BOSCH Oxygen Sensor, 13138 (13138)
- BOSCH OXYGEN SENSOR (16008)
- BOSCH Oxygen Sensor, 13913 (13913)
- BOSCH Oxygen Sensor, 15916 (15916)
- STANDARD IGNITION PARKING ASSIST SENSOR (PPS73)
- Bosch Engine Sensors