Shop All Engine Sensors
Bosch
Oxygen Sensor, 13104
Mfr # 13104
Zoro # G6759573
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10.63 in
- Connector Type Male Spade
- Material Metal
- Features Narrow-band heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13104
- Zoro # G6759573
- UPC # 28851131049
- Country of Origin United States
- Category Engine Sensors
Dimensions
Length | 10.63 in |
Wrench Size | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Connector Type | Male Spade |
Material | Metal |
Features | Narrow-band heated |
Sensor Type | Heated |
Universal Fit | No |
Mounting Style | Flange |
Number of Wires | 4 |
Connector Gender | Male |
Color / Finish | Steel |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V Left LED Headlight 5.8 Amps, Flood/Spot Combo Offroad Light; (TL970L)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- MILTON INDUSTRIES Digital Inflator Gauge with Large Bore Dual Head Chuck (S-578D)
- WIX FILTERS Xp Lube Filter, 57899Xp (57899XP)
- BOSCH Oxygen Sensor, 13242 (13242)
- BOSCH Oxygen Sensor, 16737 (16737)
- BOSCH Air / Fuel Ratio Sensor, 17475 (17475)
- BOSCH Oxygen Sensor, 15431 (15431)
- BOSCH Oxygen Sensor 1996-1997 Nissan Pickup 2.4L, 13725 (13725)
- BOSCH Oxygen Sensor, 15914 (15914)
- BOSCH Wideband Oxygen Sensor, 17107 (17107)
- Bosch Engine Sensors