Shop All Engine Sensors
Bosch
Oxygen Sensor, 13035
Mfr # 13035
Zoro # G5272947
Free Shipping & Returns
Not eligible for select promotions
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Connector Type Male Spade
- Sensor Type Heated
- Mounting Style Threaded
- Thread Dia. 18.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 13035
- Zoro # G5272947
- UPC # 884109723721
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Universal Fit | No |
Connector Type | Male Spade |
Sensor Type | Heated |
Mounting Style | Threaded |
Number of Wires | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- VELVAC R Head, L, Vmax3, H/R, H/M, H/M, Ch (717179)
- SKF Shaft Seal, 2-3/8 x 3-11/32 x 3/8", CRWA1, NBR (23702)
- VELVAC Universal Wiper Blade 22" (75-22)
- BOSCH Oxygen Sensor, 16938 (16938)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH Oxygen Sensor, 16459 (16459)
- BOSCH Oxygen Sensor, 13444 (13444)
- BOSCH Oxygen Sensor, 16691 (16691)
- BOSCH Actual OE Oxygen Sensor - Downstream, 16978 (16978)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20190 (MAF20190)
- Bosch Engine Sensors