Shop All Engine Sensors
Bosch
Oxygen Sensor, 13032
Mfr # 13032
Zoro # G5271072
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Heated
- Connector Type Female
- Universal Fit No
- Mounting Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 13032
- Zoro # G5271072
- UPC # 884109723707
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Connector Type | Female |
Universal Fit | No |
Mounting Style | Threaded |
Number of Wires | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- UFLEX Universal Dual Function; Single Lever; Side Mount Control withTrim (B184)
- WIX FILTERS Engine Oil Filter #Wix 51056 (51056)
- BOSCH Excel+ Wiper Blade, 41922 (41922)
- BOSCH PARKING AID SENSOR USS 5.0.0A NEUTRAL (263023432)
- BOSCH Oxygen Sensor, 13242 (13242)
- BOSCH Manifold Absolute Pressure Sensor, 0261230333 (0261230333)
- BOSCH OXYGEN SENSOR (18050)
- BOSCH Oxygen Sensor, 13008 (13008)
- BOSCH Wideband Oxygen Sensor, 17107 (17107)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-212 (PS-212)
- Bosch Engine Sensors