Shop All Engine Sensors
Bosch
Oxygen Sensor, 13011
Mfr # 13011
Zoro # G5271048
Free Shipping & Returns
Not eligible for select promotions
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Heated
- Connector Type Male and Female
- Thread Dia. 18.00 mm
- Mounting Style Threaded
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 13011
- Zoro # G5271048
- UPC # 884109723639
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | 18.00 mm |
Wrench Size | 22 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sensor Type | Heated |
Connector Type | Male and Female |
Mounting Style | Threaded |
Universal Fit | No |
Number of Wires | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Sunroof Seal Genuine, 92856425902 (92856425902)
- AKEBONO 08-12 Ford Escape-Merc Mariner:Front Proact Disk Pad, Act1047A (ACT1047A)
- STALWART 12V Heated Seat Covers for Cars, 2PK (75-CAR2007)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- BOSCH Oxygen Sensor, 16417 (16417)
- BOSCH Mass Air Flow Sensor, 0281002531 (0281002531)
- BOSCH Oxygen Sensor, 13104 (13104)
- BOSCH Oxygen Sensor, 13035 (13035)
- BOSCH Oxygen Sensor, 13250 (13250)
- BOSCH OIL TEMP PRESSURE SWITCH O.E.M. BOSCH (261230402)
- DELPHI Oxygen Sensor, Es20095 (ES20095)
- Bosch Engine Sensors