Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade, PK10
Mfr # OSL212JF-10
Zoro # G602668117
product price: $84.79
/pk 10, $8.48/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Wood
- Blade Type Plunge Cut
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
- Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL212JF-10
- Zoro # G602668117
- UPC # 000346488586
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 4 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Wood |
Blade Type | Plunge Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Compatible with Adapter | Bosch, Fein, Makita, Milwaukee, Rigid |
Blade Material | Bi-Metal |
Materials Cut | Cutting Wood, Hardwood, Laminate |
Cut Style | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Bi-Metal |
Item | Oscillating Tool Blade |
Connection Style | Starlock |
Blade Shape | Curved |
Number of Pieces | 10 |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Curved, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Primary Material Application Wood, Materials Cut Cutting Wood, Hardwood, Laminate, Cut Style Plunge Cut, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench (3900-4871)
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- DRILL AMERICA 6-32 Carbon Steel Taper Hand Tap (DWTT6-32)
- BOSCH Oscillating Tool Blade (OSL134CC)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- BOSCH Oscillating Blade, Carbide, 4 in. L (OSL134C)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- BOSCH 3PK 114 Plunge Blade (OSL114F-3)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- VERSA TOOL 45mm HCS Japan Cut Multi-Tool Saw Blades, PK 25 (AB25T)
- Bosch Oscillating Tool Accessories