Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade, PK10
Mfr # OSL212F-10
Zoro # G202668043
product price: $83.29
/pk 10, $8.33/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Drywall, Metal, PVC, Wood
- Edge Material Bi-Metal
- Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid
- Primary Material Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL212F-10
- Zoro # G202668043
- UPC # 000346488579
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 1/2 in |
Overall Length | 4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Drywall, Metal, PVC, Wood |
Edge Material | Bi-Metal |
Compatible with Adapter | Bosch, Fein, Makita, Milwaukee, Rigid |
Primary Material Application | General Purpose |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Cut Style | Plunge Cut |
Item | Oscillating Tool Blade |
Blade Thickness | 1/8 in |
Connection Style | Starlock |
Number of Pieces | 10 |
Blade Type | Plunge Cut |
Blade Shape | Curved |
Blade Material | Bi-Metal |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Curved, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- STM 12 Solid Nut Outside Spring Caliper (231182)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Blade Set, 4 in. L (OSL003VP)
- BOSCH Oscillating Blade, Carbide, 3/4 in. Size (OSL034C)
- BOSCH Oscillating Tool Blade (OSM114CC)
- BOSCH Oscillating Blade, 4 in. L, Grout Removal (OSL212CG)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- Bosch Finishing Tools