Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade, PK10
Mfr # OSL134C-10
Zoro # G602668056
product price: $129.99
/pk 10, $13.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 10
- Connection Style Starlock
- Oscillating Tool Accessory Type Cutting Blade
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL134C-10
- Zoro # G602668056
- UPC # 000346488609
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 4 in |
Blade Width | 1 3/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 10 |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Cutting Blade |
Cutting Edge Style | Toothed Edge |
Blade Material | Carbide Tipped |
Item | Oscillating Tool Blade |
Blade Type | Plunge Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Thickness | 1 3/4 in |
Materials Cut | Ceramic, Metal, PVC, Wood |
Compatible with Adapter | Bosch, Fein, Makita, Milwaukee, Rigid |
Edge Material | Carbide |
Primary Material Application | General Purpose |
Cut Style | Plunge Cut |
Description
Oscillating Tool Blade,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.32"L, GP Phenolic (3015)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- GEARWRENCH 4 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting SAE Wrench Set (85399)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- Bosch Finishing Tools