Shop All Oscillating Tool Accessories
This Product is Discontinued
Bosch
Oscillating Tool Blade (Discontinued)
Mfr # OSM400F
Zoro # G102668129
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Width 4 in
- Cutting Edge Style Toothed Edge
- Overall Length 4 1/8 in
- Blade Type Plunge Cut
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSM400F
- Zoro # G102668129
- UPC # 000346627343
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 4 in |
Overall Length | 4 1/8 in |
Blade Length | 4 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Number of Pieces | 1 |
Cut Style | Plunge Cut |
Materials Cut | Drywall, PVC, Wood |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Material | Bi-Metal |
Item | Oscillating Tool Blade |
Edge Material | Bi-Metal |
Connection Style | Starlock Max |
Blade Thickness | 1/32 in |
Blade Shape | Curved |
Primary Material Application | General Purpose |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Max, Blade Shape Curved, Blade Material Bi-Metal, Blade Width 4 in, Blade Length 4 1/8 in, Overall Length 4 1/8 in, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Drywall, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.