Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade
Mfr # OSM114CC
Zoro # G602668124
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material Carbide Tipped
- Number of Pieces 1
- Cutting Edge Style Toothed Edge
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSM114CC
- Zoro # G602668124
- UPC # 000346627497
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 1/4 in |
Overall Length | 4 3/4 in |
Blade Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Carbide Tipped |
Number of Pieces | 1 |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Materials Cut | Metal, PVC, Wood |
Blade Thickness | 1/32 in |
Primary Material Application | General Purpose |
Cut Style | Plunge Cut |
Connection Style | Starlock Max |
Blade Shape | Curved |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Carbide |
Blade Type | Plunge Cut |
Item | Oscillating Tool Blade |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Max, Blade Shape Curved, Blade Material Carbide Tipped, Blade Width 1 1/4 in, Blade Length 4 3/4 in, Overall Length 4 3/4 in, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- STANLEY Bailey, Plane, Block (12-920)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- BOSCH Oscillating Blade, High Carbon Steel (OSL214K)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- DREMEL Oscillating Tool Blade Set, Multi Max (MM495U)
- Bosch Finishing Tools