Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade
Mfr # OSL218F
Zoro # G602668032
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
- Materials Cut Drywall, PVC, Wood
- Cutting Edge Style Toothed Edge
- Connection Style Starlock
- Overall Length 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL218F
- Zoro # G602668032
- UPC # 000346627329
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 11/16 in |
Blade Length | 3 11/16 in |
Blade Width | 2 1/8 in |
Blade Diameter | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Item | Oscillating Tool Blade |
Materials Cut | Drywall, PVC, Wood |
Cutting Edge Style | Toothed Edge |
Connection Style | Starlock |
Cut Style | Plunge Cut |
Blade Material | Bi-Metal |
Blade Type | Plunge Cut |
Compatible with Adapter | Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi |
Oscillating Tool Accessory Type | Cutting Blade |
Number of Pieces | 1 |
Edge Material | Bi-Metal |
Primary Material Application | General Purpose |
Blade Thickness | 1/32 in |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Material Bi-Metal, Blade Diameter 2 1/8 in, Blade Width 2 1/8 in, Blade Length 3 11/16 in, Overall Length 3 11/16 in, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Drywall, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- BOSCH Oscillating Blade, Carbide, 3/4 in. Size (OSL034C)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- BOSCH 114 Carb Cut Blade (OSL114C)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, Wood (OSL212JF)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- ARROW FASTENER 1 3/8" TCT Carbide Flush-Cut Universal Saw Blade, 1PC (OSC302-1)
- Bosch Oscillating Tool Accessories