Shop All Oscillating Tool Accessories
Bosch
Oscillating Tool Blade
Mfr # OSL114CC
Zoro # G002668045
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Edge Material Carbide
- Blade Material Carbide Tipped
- Number of Pieces 1
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL114CC
- Zoro # G002668045
- UPC # 000346627459
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 5/8 in |
Blade Width | 1 1/4 in |
Blade Length | 3 5/8 in |
Blade Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Edge Material | Carbide |
Blade Material | Carbide Tipped |
Number of Pieces | 1 |
Cut Style | Plunge Cut |
Primary Material Application | General Purpose |
Blade Shape | Curved |
Blade Thickness | 1/32 in |
Materials Cut | Metal, PVC, Wood |
Cutting Edge Style | Toothed Edge |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi |
Blade Type | Plunge Cut |
Item | Oscillating Tool Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Curved, Blade Material Carbide Tipped, Blade Diameter 1 1/4 in, Blade Width 1 1/4 in, Blade Length 3 5/8 in, Overall Length 3 5/8 in, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Bosch, Fein, Hitachi, Makita, Milwaukee, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 3/8 Mag Nutsetter x 2-9/16 (165MN616)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3M3.5x0.60 (174560)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- IRWIN Marking Chalk Refill, Temp, Blue, 2.5 lb (65201)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- BOSCH Oscillating Blade, 4 in. L, Grout Removal (OSL212CG)
- BOSCH Oscillating Blade Set, 4 in. L (OSL003VP)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- ARROW 1 5/16" Japanese Tooth Hardwood Blade, 3PC (OSC103-3)
- Bosch Finishing Tools