Shop All Cordless Oscillating Tools
Bosch
Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series
Mfr # GOP55-36B
Zoro # G5770935
product price: $289.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Amps 5.5 A
- Orbits per Minute 8000 to 20,000
- Tool Length 11 in
- Tool Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GOP55-36B
- Zoro # G5770935
- UPC # 000346480108
- Country of Origin Hungary
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 11 in |
Description
Oscillating Tool, Voltage 120 V AC, Current 5.5 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 3.6 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock Max, Tool Length 11 in, Minimum Oscillations per Minute 8,000, Oscillations per Minute 8,000 to 20,000, Speed Setting Variable Speed, Built-In Light Yes, Accessory Adapter Included Starlock Max, Power Source Corded, Handle Type Barrel Grip, Anti-Vibration Technology Yes, Switch Type Dial, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3117)
- MILWAUKEE TOOL 5/64" Thunderbolt Black Oxide Drill Bit (48-89-2711)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30C)
- BOSCH Cordless Oscillating Tool, 18V, Electric Cordless, 2.8 Degrees Oscillation Angle (GOP18V-28N + GXS18V-15N15)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30B)
- BOSCH Bosch GOP40-30B 120V StarlockPlus Oscillating Multi-Tool Kit (2495125)
- BOSCH Cordless Oscillating Tool, 12V, Electric Cordless, 2.8 Degrees Oscillation Angle, Starlock Series (GOP12V-28N + GXS12V-01N12)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- Bosch Cordless Tools