Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade Set, Gnrl Purpose
Mfr # OSL005C
Zoro # G4316107
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in, 2 in, 3-1/2 in
- Overall Length 3 in, 4 in
- Includes Mfr. No. OSL114C, OSL114F, OSL114JF, OSL200RS, OSL312F
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL005C
- Zoro # G4316107
- UPC # 000346482836
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in, 2 in, 3-1/2 in |
Overall Length | 3 in, 4 in |
Blade Length | 3 in, 4 in |
Blade Width | 1 1/4 in, 2 in, 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Mfr. No. OSL114C, OSL114F, OSL114JF, OSL200RS, OSL312F |
For Use With | All Oscillating Tools |
Number of Pieces | 5 |
Material | Carbide/Bi-Metal/High Carbon Steel |
Application | General Purpose |
Item | Cutting and Scraping Blade Set |
Connection Style | Starlock |
Primary Material Application | Metal, Wood |
Materials Cut | Metal, Wood |
Blade Type | Long Cut, Plunge Cut, Rigid Scraper |
Oscillating Tool Accessory Type | Cutting Blade, Scraping Blade |
Case Included | No |
Blade Material | Carbide |
Cut Style | Plunge Cut |
Number of Blades | 5 |
Maximum Oscillations per Minute | 21,000 |
Blade Shape | Round, Straight |
Direct Fit for Tool Brands | Bosch, Fein, Makita, Milwaukee, Rigid, Starlock |
Description
Cutting and Scraping Blade Set, Blade Type Long Cut, Plunge Cut, Rigid Scraper, Connection Style Starlock, Blade Shape Round, Straight, Blade Material Carbide, Blade Width 1 1/4 in, 2 in, 3 1/2 in, Blade Length 3 in, 4 in, Overall Length 3 in, 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Cut Style Plunge Cut, Direct Fit for Tool Brands Bosch, Fein, Makita, Milwaukee, Rigid, Starlock, Case Included No, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- WIDIA Spiral Point Tap, Plug 3 Flutes (GT005004)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Tool Blade (OSL134CC)
- Bosch Oscillating Tool Accessories