Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade Set, 4 in. L
Mfr # OSL003VP
Zoro # G4242826
product price: $39.97
/pk 3, $13.32/ea
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in
- Includes Mfr. No. OSL114, OSL114C, OSL114JF
- Number of Pieces 3
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL003VP
- Zoro # G4242826
- UPC # 000346482829
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 1 1/4 in |
Description
Cutting Blade Set, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch; Fein; Milwaukee; Makita; Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- Bosch Finishing Tools