Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, High Carbon Stl, 4 in L
Mfr # OSM114
Zoro # G4419567
product price: $14.25
/ea
Not eligible for select promotions
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4 in
- Material High Carbon Steel
- Application Wood
- Overall Length 4 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSM114
- Zoro # G4419567
- UPC # 000346480603
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | High Carbon Steel |
Application | Wood |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
For Use With | All Oscillating Tools |
Maximum Oscillations per Minute | 21,000 |
Cutting Edge Style | Toothed Edge |
Blade Thickness | 1/8 in |
Edge Material | High Carbon Steel |
Primary Material Application | Wood |
Blade Type | Plunge Cut |
Materials Cut | Wood |
Blade Shape | Straight |
Cut Style | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Steel |
Compatible with Adapter | Starlock Max |
Connection Style | Starlock Max |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Max, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Starlock Max, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- Bosch Finishing Tools