Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, High Carbon Stl, 3 in L
Mfr # OSL312
Zoro # G4103648
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3-1/2 in
- Material High Carbon Steel
- Application Wood
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL312
- Zoro # G4103648
- UPC # 000346480467
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3-1/2 in |
Overall Length | 3 1/2 in |
Blade Length | 3 1/2 in |
Blade Diameter | 3 1/2 in |
Blade Width | 3 1/2 in |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Starlock, Blade Shape Round, Blade Material Steel, Blade Diameter 3 1/2 in, Blade Width 3 1/2 in, Blade Length 3 1/2 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Wood, Cut Style Flush Cut, Straight Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- BOSCH Oscillating Blade, Carbide Grt, 3-1/2 in L (OSL312CG)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- Bosch Finishing Tools