Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Carbide Grit, 3 in. L
Mfr # OSL300CR
Zoro # G4103675
Not eligible for select promotions
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Material Carbide Grit
- For Use With All Oscillating Tools
- Number of Pieces 1
- Application Thinset Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL300CR
- Zoro # G4103675
- UPC # 000346480436
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 in |
Blade Width | 3 in |
Blade Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbide Grit |
For Use With | All Oscillating Tools |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Application | Thinset Removal |
Blade Thickness | 0.125 in |
Blade Shape | Triangular |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Type | Grout Removal |
Primary Material Application | Grout |
Blade Material | Carbide Grit |
Compatible with Adapter | Starlock |
Maximum Oscillations per Minute | 21,000 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Triangular, Blade Width 3 in, Blade Length 3 in, Overall Length 3 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Starlock, Primary Material Application Grout, Application Thinset Removal, Blade Material Carbide Grit, Blade Thickness 0.125 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 1-3/4"-5 HSS Plug Hand Tap (DWTST1-3/4-5P)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- BOSCH Oscillating Blade, 4 in. L, Grout Removal (OSL212CG)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- DIABLO Universal Fit Oscillating Blade Set Feat (DOU5S)
- Bosch Oscillating Tool Accessories