Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Carbide Grit, 2 in Size
Mfr # OSL200CR
Zoro # G4103587
product price: $17.29
/ea
Not eligible for select promotions
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 in
- For Use With All Oscillating Tools
- Application Sanding
- Number of Pieces 1
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL200CR
- Zoro # G4103587
- UPC # 000346480528
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
For Use With | All Oscillating Tools |
Application | Sanding |
Number of Pieces | 1 |
Material | Carbide Grit |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Thickness | 0.125 in |
Blade Material | Carbide Grit |
Blade Shape | Pointed |
Compatible with Adapter | Starlock |
Connection Style | Starlock |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 21,000 |
Blade Type | Grout Removal |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Pointed, Blade Width 2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Starlock, Primary Material Application Wood, Application Sanding, Blade Material Carbide Grit, Blade Thickness 0.125 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.20mm (46466)
- CRESCENT 15" Chain Wrench (CW15)
- RIDGID Retaining Rings, PK5 (61042)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- BOSCH Oscillating Blade, Carbide Grit, 3 in. L (OSL300CR)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- Bosch Oscillating Tool Accessories