Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Carbide, 4 in. L, PK2
Mfr # OSL114C-2
Zoro # G4242878
product price: $34.97
/pk 2, $17.49/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 in
- For Use With All Oscillating Tools
- Number of Pieces 2
- Application Metalworking
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL114C-2
- Zoro # G4242878
- UPC # 000346482768
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 4 in |
Blade Width | 1 1/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | All Oscillating Tools |
Number of Pieces | 2 |
Application | Metalworking |
Material | Carbide |
Item | Oscillating Tool Blade |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Type | Plunge Cut |
Cut Style | Plunge Cut |
Blade Material | Carbide Tipped |
Edge Material | Carbide |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Compatible with Adapter | Bosch, Fein, Makita, Milwaukee, Rigid |
Blade Shape | Straight |
Maximum Oscillations per Minute | 21,000 |
Materials Cut | Ceramic, Drywall, Metal, Wood |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Metal |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide Tipped, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Materials Cut Ceramic, Drywall, Metal, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Screwdriver Bit Set, 100Pc Master Driver (VHS100A)
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- BOSCH Oscillating Tool Depth Stop Kit (OSC004)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- BOSCH Oscillating Blade, Carbide, 3/4 in. Size (OSL034C)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- Bosch Oscillating Tool Accessories