Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Carbide, 4 in. L
Mfr # OSL134C
Zoro # G4419576
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-3/4 in
- Application General Purpose
- Overall Length 4 in
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL134C
- Zoro # G4419576
- UPC # 000346480535
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | General Purpose |
Item | Oscillating Tool Blade |
For Use With | All Oscillating Tools |
Number of Pieces | 1 |
Material | Carbide |
Connection Style | Starlock |
Edge Material | Carbide |
Blade Type | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Cut Style | Plunge Cut |
Materials Cut | Ceramic, Metal, PVC, Wood |
Maximum Oscillations per Minute | 21,000 |
Blade Shape | Straight |
Blade Thickness | 1/8 in |
Primary Material Application | Metal |
Cutting Edge Style | Toothed Edge |
Blade Material | Carbide Tipped |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Compatible with Adapter | Starlock |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide Tipped, Blade Width 1 3/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Blade Thickness 1/8 in, Materials Cut Ceramic, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, Carbide Grt, 3-1/2 in L (OSL312CG)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- MAKITA Multi-Tool Sandpaper, 150 Grit, 10/pk (A-95750)
- Bosch Finishing Tools