Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Carbide, 3/4 in. Size
Mfr # OSL034C
Zoro # G4103821
product price: $15.47
/ea
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in
- Number of Pieces 1
- For Use With All Oscillating Tools
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL034C
- Zoro # G4103821
- UPC # 000346480283
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3/4 in |
Overall Length | 4 in |
Blade Width | 3/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
For Use With | All Oscillating Tools |
Material | Carbide |
Item | Oscillating Tool Blade |
Application | Metalworking |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Straight |
Maximum Oscillations per Minute | 21,000 |
Compatible with Adapter | Starlock |
Blade Material | Carbide Tipped |
Primary Material Application | Metal |
Cut Style | Plunge Cut |
Blade Type | Plunge Cut |
Cutting Edge Style | Toothed Edge |
Connection Style | Starlock |
Materials Cut | Ceramic, Drywall, Metal, Wood |
Blade Thickness | 1/8 in |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Carbide |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide Tipped, Blade Width 3/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Blade Thickness 1/8 in, Materials Cut Ceramic, Drywall, Metal, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- BOSCH Oscillating Blade, 4 in. L, Grout Removal (OSL212CG)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- VERSA TOOL 15 PC Oscillating Saw Blade Set for Sonicrafter (SB3A, 3B, 3C, 3D, 1H, 1I, 1J) (SB-K7)
- Bosch Finishing Tools