Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 4 in. Size
Mfr # OSL400K
Zoro # G4103596
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 4 in
- For Use With All Oscillating Tools
- Application Cardboard, Cutting Carpet, Insulation
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL400K
- Zoro # G4103596
- UPC # 000346480511
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 4 in |
Overall Length | 3 in |
Blade Length | 3 1/2 in |
Blade Diameter | 4 in |
Blade Width | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | All Oscillating Tools |
Application | Cardboard, Cutting Carpet, Insulation |
Item | Oscillating Tool Blade |
Material | Bi-Metal |
Number of Pieces | 1 |
Primary Material Application | Soft Materials |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Maximum Oscillations per Minute | 2,100 |
Blade Material | Bi-Metal |
Blade Type | Long Cut |
Blade Shape | Round |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Cardboard; Carpet; Insulation |
Blade Thickness | 3/8 in |
Connection Style | Starlock |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Starlock, Blade Shape Round, Blade Material Bi-Metal, Blade Diameter 4 in, Blade Width 4 in, Blade Length 3 1/2 in, Overall Length 3 in, Maximum Oscillations per Minute 2,100, Primary Material Application Soft Materials, Blade Thickness 3/8 in, Materials Cut Cardboard; Carpet; Insulation, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HCFC2014)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Blade, Carbide, 4 in. L (OSL134C)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- BOSCH Oscillating Blade, Carbide Grit, 3 in. L (OSL300CR)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- Bosch Finishing Tools